Shop All Test Instrument Carrying Cases
Milwaukee Tool
Magnetic Meter Holder
Mfr # 49-77-3001
Zoro # G0334187
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red/Black
- For Use With 2216-20, 2217-20
- Features Hands-Free Operation, Strong Magnet Holds Meter in Place
- Includes Magnetic Meter Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-77-3001
- Zoro # G0334187
- UPC # 045242195886
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Meter Holder |
Color | Red/Black |
For Use With | 2216-20, 2217-20 |
Features | Hands-Free Operation, Strong Magnet Holds Meter in Place |
Includes | Magnetic Meter Holder |
Accessory Type | Meter Holder |
Product Type | Magnetic Meter Holder |
Compatible with Manufacturer Model Number | 2216-20, 2217-20 |
Compatible with Brand | Milwaukee |
Compatible Manufacturer Part Number | 2216-20, 2217-20 |
Compatible with Manufacturer Part Number | 2216-20, 2217-20 |
Compatible with Manufacturer Model Number [NEW] | 2216-20, 2217-20 |
Compatible Manufacturer Model Number | 2216-20, 2217-20 |
For Use with Mfr. Model Number | 2216-20, 2217-20 |
For Use With Mfr. Model Number | 2216-20, 2217-20 |
Description
Magnetic Meter Holder, Product Type Magnetic Meter Holder, For Use With 2216-20, 2217-20, Features Hands-Free Operation, Strong Magnet Holds Meter in Place, Includes Magnetic Meter Holder, Compatible with Brand Milwaukee, Compatible with Manufacturer Model Number 2216-20, 2217-20, Manufacturers Warranty Length 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035A)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH4)
- ANDERSON-NEGELE Chart 12" 0-100/30-230 24Hr, PK100 (00215304)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (4FLW4)
- MILWAUKEE TOOL Large Meter Case (48-55-0180)
- MILWAUKEE TOOL Roll Up Accessory Case (48-55-0165)
- MILWAUKEE TOOL Meter Case (48-55-0175)
- MILWAUKEE TOOL Zippered Accessory Case (48-55-0170)
- FLUKE Soft Carrying Case, Polyester, BLK/YEL, Bag 14" x 8" x 9.5" (C345)
- ZORO SELECT Carrying Case, Soft, Nylon, 9.6x6.0x11.4 In (4WPJ6)
- KLEIN TOOLS Multimeter Carrying Case (69401)
- Milwaukee Tool Test Instrument Carrying Cases