Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
Magnetic Light, Battery, LED, 300lm
Mfr # 2108, 2108
Zoro # G503559439
Not eligible for select promotions
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 300 lm, 100 lm
- Voltage 3.0 V DC
- Light Output Mode High / Low
- Lamp Type LED
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2108, 2108
- Zoro # G503559439
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | AA |
Overall Length | 5.39 in |
Description
Magnetic Light, Power Source Battery, Lighting Technology LED, Maximum Brightness 300 lm, Number of Brightness Levels 1, Mount Type Magnet, Includes ROVER(TM) Magnetic Flood Light (2108), Overall Length 5.39 in, Foldable No, Battery Chemistry Alkaline, Includes Batteries Yes, IP Rating IP54, Number of Batteries Required 2, Battery Size AA, Brightness Levels 300 lm, Features Magnets on Top and Back, Rotating Metal Pocket Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Remodel Housing" (E1499LDRICEA)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Antique Brushed Brass Finish, Steel (72010LEDDLP-ABB)
- NUVO Fixture, LED, Flood Light, 70W, 5000K, 10030L, 120V-277V, Bronze (65/616)
- GE LAMPS GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6-155V)
- MILWAUKEE TOOL Work Light, Headlamp and Battery, (2144-20, 2115-21, 48-11-1850)
- MILWAUKEE TOOL Cordless Job Site Light Kit, 18.0V, LED (2365-20, 2112-21)
- MILWAUKEE TOOL Floodlight, w/Battery, 1500 lm, LED (2365-20, 48-11-1828)
- MILWAUKEE TOOL M18 18V Rover Mounting Led Flood Light, 1,500 Lumens (ML2365-20)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2131-20, 48-11-1835)
- MILWAUKEE TOOL M18 ROCKET Dual Pack Tower Light w/ ONE-KEY (2120-20)
- MILWAUKEE TOOL USB Rechargeable Pivoting Flashlight (2113-21)
- Milwaukee Tool Base-Mount and Tripod Work Lights