Shop All Magnetic Drill Presses
Milwaukee Tool
Magnetic Drill Kit, 690 RPM, 3 Batteries
Mfr # 2787-22HD, 48-11-1865
Zoro # G3997759
original price:
$3,170.40
5% off
new price: $2,994.99
/ea
Free Shipping & Returns
$2,994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Spindle Taper 3/4 in
- Drill Travel 5 3/4 in
- Capacity Steel 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2787-22HD, 48-11-1865
- Zoro # G3997759
- UPC # 045242478828
- Country of Origin China
- Category Magnetic Drill Presses
Dimensions
Overall Height | 15 1/2 in |
Tool Length | 13 3/4 in |
Chuck Size | 3/4 in |
Overall Width | 7 1/2 in |
Overall Length | 13 3/4 in |
Description
Magnetic Drill Kit, 18V DC, Magnet Type Permanent, Drilling Capacity in Steel 13/16 in, Drilling Capacity in Cast Iron 1 1/2 in, Maximum Spindle Speed 690 RPM, Minimum Spindle Speed 400 RPM, Motor Type Brushless, Battery Capacity (1) 12 Ah; (2) 8 Ah, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Power Down Feed Included Yes, Coolant System Yes, Base Type Fixed, Spindle Taper 3/4 in, Chuck Style 3/4 in Weldon, Chuck Size 3/4 in, Drill Point Pressure 750 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 126-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (428063)
- PARLEC Collet, ER32, 1/2 (ER32-0500)
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (53YU55)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- MILWAUKEE TOOL Electromagnetic Drill 1-5/8", 5", 13A (4272-21 / 6117-31)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit (2788-22HD)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1812)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Magnetic Drill Kit (2787-22HD)
- MILWAUKEE TOOL 1-5/8" Magnetic Drill Kit (4274-21)
- MILWAUKEE TOOL 1-5/8" Electromagnetic Drill Kit (4272-21)
- WALTER SURFACE TECHNOLOGIES Icecut 250 Mag. Drilling Unit (39D250)
- Milwaukee Tool Magnetic Drill Presses