Shop All Magnetic Drill Presses
Milwaukee Tool
Magnetic Drill Kit 1-5/8in, 5in 13a Sag
Mfr # 4274-21 / 6117-31
Zoro # G2576310
product price: $1,894.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Drill Travel 5-3/4 in
- Capacity Steel 1-5/8 in
- No Load RPM 475 to 730
- Amps 13.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 4274-21 / 6117-31
- Zoro # G2576310
- Country of Origin China
- Category Magnetic Drill Presses
Dimensions
Overall Height | 14 in |
Chuck Size | 3/4 in |
Tool Length | 13-45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Drill and Grinder Kit |
Voltage | 120V AC |
Drill Travel | 5-3/4 in |
Capacity Steel | 1-5/8 in |
No Load RPM | 475 to 730 |
Amps | 13.0 |
Drill Point Pressure | 750 lb |
Magnet Type | Permanent |
Corded/Cordless | Corded |
Motor HP | 2.30 |
Tool Weight | 30.5 lb |
Reversible | No |
Includes | Lubricant Spray Bottle, 1/2 in Chuck Adapter, Chuck Key, (2) Telescoping Pilot Pins, Safety Strap, Carrying Case, Extra 5 in Angle Grinder Paddle No-Lock, Type 27 Guard, Side Handle, Spanner Wrench, Flange |
Drill to Center From Base | 1-1/4 in |
Corded/Banded | Corded |
Features | Free Adjustment Tools, Tool-Free Grinder, Electronic Clutch, Overload Protection, High Capacity Motor, Constant Power Technology |
Description
Magnetic Drill and Grinder Kit, Magnet Type Permanent, Drill Travel 5-3/4 in, Chuck Size 3/4 in, Drill Point Pressure 750 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1/4" Short SAE Combination Wre (CMMT12082)
- AVEN Screwdriver Set Precision, 8 pcs (13715)
- WESTWARD Wrench, Combination/Extra Long, SAE, 15/16 (54PN86)
- KLEIN TOOLS Battery-Operated Cutter/Crimper Kit, 4 Ah (BAT207T144H)
- MILWAUKEE TOOL Electromagnetic Drill 1-5/8", 5", 13A (4272-21 / 6117-31)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1812)
- MILWAUKEE TOOL 1-5/8" Electromagnetic Drill Kit (4272-21)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit (2788-22HD)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit, Includes Battery/Charger (2788-22HD, 48-11-1865)
- BRUTE PLATINUM LittleBrute Low Profile Magnetic Drill Press, Cutter Capacity: 1-3/8in Dia x 1-3/16in Depth (CHA RB30)
- Milwaukee Tool Power Drills