Shop All Food Service Appliance Parts
Milwaukee Tool
Magnetic Clean Sweep
Mfr # 27059
Zoro # G402541702
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Extendable
- Height 26.75 Inches
- Width 14.0 Inches
- Handle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 27059
- Zoro # G402541702
- UPC # 46609270598
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Height | 26.75 Inches |
Width | 14.0 Inches |
Maximum Length (in) | 40 |
Details
Promotion Restriction | Not eligible for promotion |
Features | Extendable |
Handle | Yes |
Weight | 2.9 lbs |
Number of Wheels | 2 |
Maximum Pulling Force (lb) | 29 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDDY FRUITS Buddy Fruits Veggies Spinach & Pear, PK18 (2812161)
- SAVOR IMPORTS Savor Imports Wasabi Powder 2.2lbs, PK10 (WSA03)
- WESTERN PLASTICS Film Cutterbox 12x2000 Slidecutter (122Z)
- ICE-O-MATIC Water Inlet Valve (1011357-143)
- MILWAUKEE TOOL GUARD ASSEMBLY (ML14-46-0406)
- MILWAUKEE TOOL WET PICKUP CONV PAN (ML49-90-1610)
- IMPERIAL Indicator Heat Light For Ir-C/Icv/Idr(P/N 0507) (1124)
- ELECTROLUX Filter Cap (2186494B)
- ANTUNES ROUNDUP Chain/Spocket Kit H Ct (7000819)
- GARLAND Cover Plate For - Part# 2514-2 (2514-2)
- ISLAND OASIS Blender Belt (50152)
- Milwaukee Tool Food Service Appliance Parts