Shop All Cordless Tool Accessories
Milwaukee Tool
M4 Redlithium 2.0 Ah Battery Pack
Mfr # ML48-11-2001
Zoro # G509759475
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 1.57 in
- Width 3.938 in
- Series Redlithium
- Height 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML48-11-2001
- Zoro # G509759475
- Country of Origin Unknown
- Category Cordless Tool Accessories
Dimensions
Length | 1.57 in |
Width | 3.938 in |
Height | 5-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Series | Redlithium |
Item | Battery |
Voltage | 4V |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 8Ft Twist-Lock Prism Pole, Red/White, 10ths/Metric (07-4708-TMA)
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX045DIA101F)
- MILWAUKEE TOOL EXACT 2/0 Aluminum 12T U-Style Die (49-12-U02A)
- MILWAUKEE TOOL 4 pc. Pry Bar Set (48-22-9214)
- MILWAUKEE TOOL M12/M18 6-Port Sequential Rapid Battery Charger Only 12/18V Lith-Ion Multi-Volt; 3 M12 and 3 M18 Por (48-59-1807)
- MILWAUKEE TOOL Main Filter (49-90-1953)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 3/8 in. and 1/2 in. Compact Impact Wrenches (49-16-2854)
- MILWAUKEE TOOL MX FUEL Battery Charger (MXFC)
- MILWAUKEE TOOL Flood Light and Flashlight, 1400 lm Max., (2356-20, 2011R)
- MILWAUKEE TOOL M18 & M12 Multi-Voltage Charger (48-59-1812)
- MILWAUKEE TOOL M18 Redlithium 18V Xc 4.0 4 Ah Extended Capacity Battery (ML48-11-1840)
- Milwaukee Tool Cordless Tools