Shop All Circular Saws
This Product is Discontinued
Milwaukee Tool
M28â„¢ Cordless LITHIUM-ION 6-1/2" Circular Saw (Discontinued)
Mfr # 0730-20
Zoro # G202541728
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Power Source Electric
- Blade Dia. 6 1/2 in
- Blade Side Left
- Max. Cutting Depth @ 45 Deg. 1.62 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 0730-20
- Zoro # G202541728
- UPC # 45242002931
- Country of Origin Unknown
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 45 Deg. | 1.62 in |
Arbor Size | 5/8 in |
Depth of Cut @ 90 Deg. | 2.12 in |
Overall Height | 9 in |
Overall Length | 12-3/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.