Shop All Cordless Grinders
Milwaukee Tool
M18Redlithium High Output HD12 Starter
Mfr # 48-11-1862, 2880-20
Zoro # G503559378
original price:
$505.99
44% off
new price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Li-Ion
- Includes (2) Milwaukee XC6.0 Battery Packs, (1) Milwaukee Paddle Switch Grinder
- Description/Special Features All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
- Green Environmental Attribute Product is Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1862, 2880-20
- Zoro # G503559378
- Country of Origin Multiple
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Pack Set and Grinder |
Type | Li-Ion |
Includes | (2) Milwaukee XC6.0 Battery Packs, (1) Milwaukee Paddle Switch Grinder |
Description/Special Features | All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger |
Green Environmental Attribute | Product is Rechargeable |
For Use With | Milwaukee 18V Cordless Tools |
Shop By | Hot Buys |
Description
Battery Pack Set and Grinder, Li-Ion, Description/Special Features All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger, For Use With Milwaukee 18V Cordless Tools, Includes (2) Milwaukee XC6.0 Battery Packs, (1) Milwaukee Paddle Switch Grinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Diagonal Cutter, 5" (8314-125 TL)
- MICRO 100 Brazed Tool Bit, AL, 2.5 In L, 3/8 In W (AL-6)
- MILWAUKEE TOOL 4 Hole Dozer Hole Saw Bi-Metal Cups (49-56-0213)
- STABILA Digital Level, Frame Aluminum, 48" L (39548)
- MILWAUKEE TOOL Angle Grinder, 18V DC, 6 in Wheel Dia. (2981-20, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On (2981-20)
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2889-20, 48-11-1850)
- MILWAUKEE TOOL M18 Fuel 4 1/2 In. / 5" Grinder, Battery (2880-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- MILWAUKEE TOOL Grinder and Battery, 20,000 RPM, Paddle (2984-20, 48-11-1865)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- Milwaukee Tool Cordless Tools