Shop All Cordless Combination Kits
Milwaukee Tool
M18FUEL Hammer Drill/Drive + Grinder Kit
Mfr # 2904-22, 2880-20
Zoro # G410718639
product price: $547.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Grinder, Hammer Drill
- Battery Capacity 5.0 Ah
- Number of Tools 2
- Includes (2) Batteries, Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2904-22, 2880-20
- Zoro # G410718639
- UPC # 045242637737
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Angle Grinder - Wheel Dia. | 4-1/2 in; 5 in |
Drive Size | 1/2 in |
Description
Hammer Drill + Grinder Kit, Cordless Tools Included Grinder, Hammer Drill, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes (2) Batteries, Charger, Tool Brand Milwaukee(R), Series M18 FUEL(TM), Battery Included 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- RIDGID Kit, C100 Ic W/Tools 3/4 X 100 (A-75PF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT368IM)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Plug Tap (T/A54885)
- MILWAUKEE TOOL MX Breaker Kit w M18 Rotary Hammer Kit (MXF368-1XC, 2912-22)
- MILWAUKEE TOOL M18 Cordless Combo Kit, 18 Volt DC, 6 Tools (2696-26)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-25, 48-11-1880)
- MILWAUKEE TOOL Vac Pump Kit and Impact Driver (2922-22, 2829-20, 48-39-0529)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2807-20, 2719-20)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 4-Tool Combo Kit (2498-24)
- MILWAUKEE TOOL M18 SURGE 1/4"Driver Kit, M18Hammer Drill (2760-22, 2904-20)
- Milwaukee Tool Cordless Combination Kits