Shop All Cordless Grinders
Milwaukee Tool
M18Fuel 4.5/5 BrkngGrndr w/, HO 6.0 Bat
Mfr # 2882-20, 48-11-1865
Zoro # G705258505
product price: $450.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Handle Type Inline
- Series M18 FUEL(TM)
- Brushless Motor Yes
- Switch Type Paddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2882-20, 48-11-1865
- Zoro # G705258505
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in, 5 in |
Overall Length | 13 1/8 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 6.0Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 8,500 RPM, Minimum Speed 0 RPM, Speed Ranges 0 to 8,500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 3 (C57620)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 25/64 (C22505)
- IRWIN Masonry Drill Bit, 5/16x4in, PK5 (5026006)
- KLEIN TOOLS Tool Tote, Natural, Canvas, 0 Pockets (5156)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with Lock-On Slide Switch (Tool Only) (2889-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Right Angle Die Grinder (ML2485-20)
- MILWAUKEE TOOL Battery Included Angle Grinder, 18V DC, 9 in Wheel Dia. (2785-20, 48-11-1880)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Straight Die Grinder Kit (2486-22)
- MILWAUKEE TOOL Cordless Die Grinder, Voltage 12V DC, Includes Battery (2485-20, 48-11-2440)
- MILWAUKEE TOOL M12 12V Cordless Rotary Tool Grinder (ML2460-20)
- MILWAUKEE TOOL Milwaukee® M12™ Cordless Rotary Cut Off Tool (Bare Tool) (2460-20)
- Milwaukee Tool Cordless Grinders