Shop All Power Crimping & Swaging Tools
Milwaukee Tool
M18 FORCE LOGIC 6T Utility Crimper Kit w/Kearney Grooves
Mfr # 2678-22K
Zoro # G1805819
product price: $2,499.99
/ea
Free Shipping & Returns
$2,499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Type Inline
- Overall Length 14 in
- Corded/Cordless Cordless
- Crimping Force 6 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2678-22K
- Zoro # G1805819
- UPC # 045242339426
- Country of Origin China
- Category Power Crimping & Swaging Tools
Dimensions
Overall Length | 14 in |
Overall Height | 5.4 in |
Manufacturer Warranty Length | 3 yr Battery, 5 yr Tool |
Minimum Compatible Wire/Cable Diameter | 8 AWG |
Maximum Compatible Wire/Cable Diameter | 600 kcmil |
Description
Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type Kearney, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah, Includes Batteries Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-V (C22746)
- SURTEK Hammer Handle, 24 Pounds (CAB7)
- HHIP 7 Piece M6-M20 Hexagon Rethreading Die Set (1017-0007)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 120 Grit (61796)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves "Snub Nose" (2678-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed BG Die (2678-22BG)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed O Die (2678-22O)
- MILWAUKEE TOOL Cordless Dieless Crimper, 18V, w/CU/AL JAW (2877-22, 2672-21)
- MILWAUKEE TOOL Crimper Kit (2878K-22)
- MILWAUKEE TOOL M12 FUEL ProPEX Expander with 1/2 in. - 1 in. RAPID SEAL Expander Heads (Tool Only) (2532-20)
- DEWALT Cordless Crimping Tool Kit, 20.0V, 6 tons (DCE350M2/DCE155D1/DCE151TD1/DCB104)
- Milwaukee Tool Power Fastening Tools