Shop All Cordless Combination Kits
Milwaukee Tool
M186-Tool Kit, M18 Grinder, M18 5.0
Mfr # 2696-26, 2686-20, 48-11-1850
Zoro # G909584387
product price: $1,167.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included (2) Angle Grinders, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity (2) 3.0Ah, (1) 5.0Ah
- Number of Tools 7
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-26, 2686-20, 48-11-1850
- Zoro # G909584387
- UPC # 045242273317
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | (2) Angle Grinders, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light |
Battery Capacity | (2) 3.0Ah, (1) 5.0Ah |
Number of Tools | 7 |
Series | M18(TM) |
Item | Combo Kit, Grinder and Battery |
Number of Batteries Included | 3 |
Cordless Tool Kit Contents | (7) Bare Tools; (3) Batteries; (1) Charger |
Included Saws & Grinders | Angle Grinder (9,000 RPM), Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw, Angle Grinder (11000 RPM) |
Included Fastening Tools | Impact Driver (1,500 in-lb) |
Case Included | (1) Contractor Bag |
Description
Combo Kit, Grinder and Battery, Cordless Tools Included (2) Angle Grinders, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V, Number of Tools 7, Battery Capacity (2) 3.0Ah, (1) 5.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (7) Bare Tools; (3) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" HSS 3MT Taper Shank Drill Bit (DWDTS1INCH)
- GREY PNEUMATIC RET RING (4110)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 3/8x1-7/8 in. (66824)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- MILWAUKEE TOOL M18 Combo Cmpt Hmr Dr/Swzl/1/4 Hex Imp (2696-24, 2626-20)
- MILWAUKEE TOOL Battery Operated Crimping Tool Kit, 18.0V (2679-22, 49-16-KITA)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- MILWAUKEE TOOL Saw Blade Set/Reciprocating Saw Blade (49-22-5505, 48-00-5201)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 2 Batt (2438-22X, 2457-20)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (3697-22)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK201P1)
- Milwaukee Tool Cordless Combination Kits