Shop All Reciprocating Saws
Milwaukee Tool
M18 XC8.0 Batt, M18 SAWZAL, XC6.0 Batt
Mfr # 48-11-1880, 2821-20, 48-11-1862
Zoro # G409584702
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries
- Voltage 18 V
- Stroke Length 1 1/4 in
- Max. Strokes per Minute 3,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1880, 2821-20, 48-11-1862
- Zoro # G409584702
- UPC # 045242519231
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Batteries and SAWZALL |
Cordless Tool Kit Contents | (1) Bare Tool, (3) Batteries |
Voltage | 18 V |
Max. Strokes per Minute | 3,000 |
Tool Style | Full-Size |
Stroke Type | Straight |
Adjustable Shoe | Yes |
Brushless Motor | Yes |
Battery Capacity | 6 Ah, 8 Ah |
Description
Batteries and SAWZALL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, Voltage 18 V, Battery Capacity 6 Ah, 8 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL K Tool International 1 Inch Female 3/4 Inch Male Impact Socket Adapter (KT92929)
- DRILL AMERICA 1/4"-32 HSS Plug Hand Tap (DWTST1/4-32P)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap (Over 5 lb Capacity) (HT-2)
- DIXON Crimpers, Benders And Formers, Crimper Die (856-9)
- MILWAUKEE TOOL M12 FUEL HACKZALL Kit, M12 CP2.5 Battery (2520-21XC, 48-11-2425)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw (Tool Only) (2821-20)
- MILWAUKEE TOOL SAWZALL 12 AMP (R) 3/4" STROKE (ML6509-31)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6519-31)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, w/Battery (2722-21HD, 48-11-1812)
- MILWAUKEE TOOL Battery Kit and Reciprocating Saw (48-59-1850, 2621-20)
- MAKITA 12V CXT Recipro Saw (RJ03Z)
- Milwaukee Tool Reciprocating Saws