Shop All Handheld Work Lights
Milwaukee Tool
M18 Work Light (Tool Only)
Mfr # 2735-20
Zoro # G3163151
original price:
$63.99
7% off
new price: $59.00
/ea
Not eligible for select promotions
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 100 lm
- Corded/Cordless Cordless
- Voltage 18 V
- Lamp Type LED
- Beam Distance 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2735-20
- Zoro # G3163151
- UPC # 045242199143
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Tool Length | 8 1/2 in |
Maximum Height | 7 1/2 in |
Tool Width | 3 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform M18, Brightness Level 100 lm, Light Output Mode High, Mount Type Hang Hook, Maximum Head Rotation Angle 90 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 29 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Beam Distance 50 ft, Compatible Battery Model Number MILWAUKEE M18, Features Impact Resistant Lens, LED Limited Lifetime Warranty, Focus Fixed, Head Type Rotating, Included Charger No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 150ps25/99 120-130v replacement light bulb lamp (150PS25/99 120-130V PHILIPS)
- STREAMLIGHT Bandit Headlamp - Coy (Green/White Leds) (61707)
- FULHAM Emergency Light, Single Remote Head, 3V (FHEM12RH13V1)
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W (23Y144)
- MILWAUKEE TOOL M12 Work Light, M12 CP2.0 Battery (49-24-0146, 48-11-2420)
- MILWAUKEE TOOL M12 Underbody Light Kit (Tool Only) (2126-21XC)
- MILWAUKEE TOOL M18 Stick Light (2352-20)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 8.2 lb (2122-20, 48-11-1850)
- MILWAUKEE TOOL M12 Work Light (Tool Only) (49-24-0146)
- MILWAUKEE TOOL CrdlssUnderhoodLightKt, BattryIncl, 4.63lb (2125-20, 48-11-2420)
- FOXFURY BTS Low Profile Right Angle (380-BTS-BL)
- Milwaukee Tool Handheld Work Lights