Shop All Hanging Work Lights
Milwaukee Tool
M18 Search Light
Mfr # 2354-20
Zoro # G5572150
original price:
$110.39
10% off
new price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Included / Bare Tool Bare Tool
- Lamp Type LED
- Lumens 600 lm to 1,250 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2354-20
- Zoro # G5572150
- UPC # 045242485833
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Tool Length | 12 15/16 in |
Tool Width | 5 1/2 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform M18, Brightness Level 600 lm, 1,200 lm, 1,250 lm, Light Output Mode Spot-Flood / Flood / Spot / Strobe, Mount Type Keyhole, Maximum Head Rotation Angle 198 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 4 hr, 5 hr, 7 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Beam Distance 2,100 ft, Compatible Battery Model Number All Milwaukee M18 Series, Compatible Charger Model Number M18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT LED Sunshine 48 in. G13 T8/T12 Linear Light 40 Watt Equivalence , 2PK (37177)
- SATCO NUVO 3.5w Led Microwave Bulb (S12114)
- ILC Replacement for Robertson Rei232t8120 replacement light bulb lamp (REI232T8120 ROBERTSON)
- ELECTRONIC SPECIALTIES Timing Light Cordless W/10Ft Lead (130-10)
- MILWAUKEE TOOL Rechargeable Area Light Kit, 12.0V, LED (2362-20, 48-22-6625)
- MILWAUKEE TOOL M12 Stick Light, M12 CP2.0 Battery (2351-20, 48-11-2420)
- MILWAUKEE TOOL Cordless Job Site Light, M18 Battery (2354-20, 48-11-1820)
- MILWAUKEE TOOL Rechargeable Stick Light Kit, 12.0V, LED (2351-20, 48-22-6625)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 12.0V, LED (2364-20, 48-22-6625)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/ ONE-KEY (2146-20)
- EZRED EXTREME MAGNET WORKLIGHT GRN W/USB CORD (EZXLM500-GR)
- Milwaukee Tool Hanging Work Lights