Shop All Reciprocating Saws
Milwaukee Tool
M18 SAWZALLS(2), 2PK M18 6.0 Battery
Mfr # 2821-20, 2821-20, 48-11-1862
Zoro # G209584612
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries
- Voltage 18 V
- Stroke Length 1 1/4 in
- Max. Strokes per Minute 3,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2821-20, 2821-20, 48-11-1862
- Zoro # G209584612
- UPC # 045242559176
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | SAWZALL and Batteries |
Cordless Tool Kit Contents | (2) Bare Tools, (2) Batteries |
Voltage | 18 V |
Max. Strokes per Minute | 3,000 |
Tool Style | Full-Size |
Stroke Type | Straight |
Adjustable Shoe | Yes |
Brushless Motor | Yes |
Battery Capacity | 6 Ah |
Description
SAWZALL and Batteries, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Brushless Motor Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Voltage 18 V, Battery Capacity 6 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 12.80mm (C22909)
- KRAFT TOOL Level Case, 48 in, Styrene, Black/Yellow (SLPLC48)
- WIHA Precision Phillips Screwdriver #00 Round (26132)
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- MILWAUKEE TOOL M18 FUEL SAWZALL KIT + M18 FUEL HYDR DR (2821-21, 2760-20)
- MILWAUKEE TOOL Reciprocating Saw and Battery (2821-21, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL HACKZALL KIT + M18 2GAL VACUUM (2719-21, 0880-20)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw (2722-20)
- MILWAUKEE TOOL Cordless Reciprocating Saw, w/Battery (48-11-1852, 2621-20)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 18.0V (2520-21XC, 2457-20)
- CRAFTSMAN Cordless Battery Kit, V20, w/Recip Saw (CMCB204-2CK, CMCS300B)
- Milwaukee Tool Reciprocating Saws