Shop All Reciprocating Saws
Milwaukee Tool
M18 SAWZALL Reciprocating Saw Kit
Mfr # 2821-22, 48-11-1880
Zoro # G901209479
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger
- Voltage 18V DC
- Stroke Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2821-22, 48-11-1880
- Zoro # G901209479
- UPC # 045242559190
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Tool Length | 17 7/64 in |
Description
Reciprocating Saw Kit, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Metal, Blade Clamp Type QUICK-LOK, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 3,000 stroke/min, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 17 7/64 in, Tool Weight 6.8 lb, Wireless Tool Tracking No, Brushless Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 12in (592-12)
- DIABLO 10", 80-Teeth Circular Saw Blade (D1080X)
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAPLCH2020)
- PACKERS KROMER Tool Retractor, 1.1-4.4Lb (7212-01)
- MILWAUKEE TOOL Reciprocating Saw, Cordless, Full-Size (2722-21HD, 48-11-1865)
- MILWAUKEE TOOL M12 HACKZALL Kit w M12 XC5.0 Battery (2520-21XC, 48-11-2450)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw Kit (2722-21HD)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6509-31)
- MILWAUKEE TOOL Battery Kit and Reciprocating Saw (48-59-1850, 2625-20)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 18.0V (2520-21XC, 2457-20)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw (2420-20)
- Milwaukee Tool Reciprocating Saws