Shop All Cordless Combination Kits
Milwaukee Tool
M18 SAWZALL, M18 DB Blower, 2PK M18 6.0
Mfr # 2821-20, 2824-20, 48-11-1862
Zoro # G509584602
product price: $822.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Blower, Reciprocating Saw
- Battery Capacity 6.0Ah
- Number of Tools 2
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2821-20, 2824-20, 48-11-1862
- Zoro # G509584602
- UPC # 045242559176
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Blower, Reciprocating Saw |
Battery Capacity | 6.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | SAWZALL and Blower |
Included Saws & Grinders | Reciprocating Saw (Full Size) |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries |
Number of Batteries Included | 2 |
Description
SAWZALL and Blower, Cordless Tools Included Blower, Reciprocating Saw, Voltage 18 V, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries, Included Saws & Grinders Reciprocating Saw (Full Size), Other Tools and Accessories Blower (600 cfm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.5" Shank (599-792-3)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223X-5PK)
- WESTWARD Floor Scraper, Flexible, 18", Carbon Steel (13P508)
- LEVEL 5 TOOLS Skimming Blade Handle Adaptor (4-941)
- MILWAUKEE TOOL Vac Pump Kit and Impact Driver (2922-22, 2829-20, 48-39-0529)
- MILWAUKEE TOOL M18 Press Tool Kit + M12 Inflator kit (2674-22P, 2475-21XC)
- MILWAUKEE TOOL M18 Press Tool Kit, M18 Multi-Tool (2674-22P, 2626-20)
- MILWAUKEE TOOL M18 FUEL 2-Gal Compressor, 5.0 Battery (2840-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 6 Tools, 3 Batt (2696-26 / 48-11-1840)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V, Li-Ion (2494-22, 48-11-2420)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XMT03Z)
- Milwaukee Tool Cordless Combination Kits