Shop All Cordless Combination Kits
Milwaukee Tool
M18 Rotary Hmr Kit and Metal Circ Saw
Mfr # 2912-22, 2782-20
Zoro # G402716568
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included M18 FUEL 1 in SDS Plus Rotary Hammer (2912-20), M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20)
- Battery Capacity 6Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2912-22, 2782-20
- Zoro # G402716568
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | M18 FUEL 1 in SDS Plus Rotary Hammer (2912-20), M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20) |
Battery Capacity | 6Ah |
Number of Tools | 2 |
Includes | (2) M18(TM) REDLITHIUM HIGH OUTPUT XC6 Battery Pack (48-11-1865), 5-3/8 in 30T Blade, Allen Wrench, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL 1 in SDS Plus Rotary Hammer (2912-20), M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20) |
Series | M18 FUEL(TM) |
Battery Included | 45LD78 |
Battery Series | M18(TM) REDLITHIUM |
Battery Model No. | 48-11-1860 |
Case Included | (1) Carrying Case |
Item | Rotary Hammer and Circular Saw |
Number of Batteries Included | 2 |
Included Saws & Grinders | Circular Saw (3,900 RPM) |
Power Source | Cordless |
SDS Rotary Hammer | 61UU44 |
Green Environmental Attribute | Product is Rechargeable |
Charger | 45LD79 |
Cordless Tool Kit Contents | Allen Wrench; M18 FUEL 1 in SDS Plus Rotary Hammer (2912-20); 5-3/8 in 30T Blade; M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20); M18 & M12 Rapid Charger (48-59-1808); (2) M18(TM) REDLITHIUM HIGH OUTPUT XC6 Battery Pack (48-11-1865) |
Charger Included | Yes |
Circular Saw | 53KJ96 |
Description
Rotary Hammer and Circular Saw, Cordless Tools Included M18 FUEL 1 in SDS Plus Rotary Hammer (2912-20), M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20), Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 6Ah, Includes (2) M18(TM) REDLITHIUM HIGH OUTPUT XC6 Battery Pack (48-11-1865), 5-3/8 in 30T Blade, Allen Wrench, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL 1 in SDS Plus Rotary Hammer (2912-20), M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- SWIFT SAFETY CUTTER Utility Knife Holsters, Nylon, Black (CT-HOL)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7152)
- KLEIN TOOLS Flex Bit Kit (53721)
- MILWAUKEE TOOL M18 6Tool Kit, 6" Circ, M18 MultiTool (2696-26, 2630-20, 2626-20)
- MILWAUKEE TOOL Saw Blade Set/Reciprocating Saw Blade (49-22-5505, 48-00-5201)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper, Includes 3 Batteries (2779-22, 2935CU-21S)
- MILWAUKEE TOOL M18 Press Tool Kit + M12 Inflator kit (2674-22P, 2475-21XC)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V, Li-Ion (2494-22, 48-11-2420)
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935CU-21S)
- DEWALT Combo Kit, 20V MAX Expansion 2-Kit (DCK206P1)
- Milwaukee Tool Cordless Combination Kits