Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
M18 ROCKET Dual Power Tower Light
Mfr # 2131-20
Zoro # G5896672
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 2,500 lm
- Voltage 18 V
- Light Output Mode High / Medium / Low
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2131-20
- Zoro # G5896672
- UPC # 045242006670
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Height | 84 in |
Overall Length | 7 1/2 in |
Maximum Height | 84 in |
Tool Width | 8 in |
Max. Height Grouping | Greater than 36 in |
Minimum Height | 40 1/2 in |
Description
Cordless Tripod Light, Battery Platform M18, Series ROCKET, Light Output Mode High / Medium / Low, Brightness Level 700 lm, 1,100 lm, 2,500 lm, Maximum Brightness Level 2,500 lm, Minimum Brightness Level 700 lm, Mount Type Tripod, Maximum Height 84 in, Minimum Height 40 1/2 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 4 hr, 8 hr, 13 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 26558 lm (JEBL 24L 50K 80CRI WH)
- NORWELL Cone Outdoor Wall Light - Satin Brass (1246-SB-CL)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40CW/EX (F40CW/EX GE GENERAL ELECTRIC G.E)
- COMPONENT HARDWARE Tempered Glass Globe for L50/L55 Series (L55-X022)
- MILWAUKEE TOOL M18 ROVER Dual Power Flood Light (Tool Only) (2366-20)
- MILWAUKEE TOOL USB Rechargeable ROVER Pivoting Flood Light (2114-21)
- MILWAUKEE TOOL M12 ROVER Service and Repair Flood Light (Tool Only) (2367-20)
- MILWAUKEE TOOL CordlessTripodLight, BatteryIncl, 24 3/4"L (MXF041-1XC, MXFXC406)
- MILWAUKEE TOOL M18 ROCKET Dual Pack Tower Light w/ ONE-KEY (2120-20)
- MILWAUKEE TOOL M18 18V Rover Mounting Led Flood Light, 1,500 Lumens (ML2365-20)
- LITEZALL Tripod Work Light with Driver Bits (LA-TRIPODWRKBITS-4/16)
- Milwaukee Tool Base-Mount and Tripod Work Lights