Shop All Tower Lights
Milwaukee Tool
M18™ ROCKET™ Dual Power LED Tower Light w/ Battery
Mfr # 2131-20, 48-11-1850
Zoro # G7646453
original price:
$413.99
44% off
Free Shipping & Returns
Not eligible for select promotions
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 2,500 lm
- Overall Height 84 in
- Focus Adjustable
- Use With Battery Mfr. No. All Milwaukee M18 Series
- Series ROCKET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2131-20, 48-11-1850
- Zoro # G7646453
- UPC # 045242006670
- Country of Origin Multiple
- Category Tower Lights
Dimensions
Overall Height | 84 in |
Maximum Height | 84 in |
Minimum Height | 40 1/2 in |
Max. Height Grouping | Greater than 36 in |
Description
Tower Light and Battery, Battery Platform M18, Series ROCKET, Light Output Mode High / Medium / Low, Brightness Level 700 lm, 1,100 lm, 2,500 lm, Maximum Brightness Level 2,500 lm, Minimum Brightness Level 700 lm, Mount Type Tripod, Maximum Height 84 in, Minimum Height 40 1/2 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 5 Ah, Run Time 4 hr, 8 hr, 13 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- ANSELL Gloves, Size 7, PR (37-320)
- FIRST ALERT 2 Pack 10 year Battery-Powered Photoelectric Smoke Detector (1046736)
- ALTA Knee Pads, Knee Style, PR (52913.09)
- MILWAUKEE TOOL Cordless Tripod Light, M18 Battery, Rocket Series, 84 in Max Height, 6,000 Lumens, 10 Hour Run Time (2136-20)
- MILWAUKEE TOOL Carrying Bag for M18 ROCKET Tower Lights (42-55-2137)
- MILWAUKEE TOOL CordlessTripodLight, BatteryIncl, 24 3/4"L (MXF041-1XC, MXF002-2XC)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Silver, 60mm, 24V (XVUC9SQ)
- WERMA Tower Light Assembly, 115 to 230VAC, 30mA (69110068)
- WERMA Wall Mount Bracket (97584010)
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- Milwaukee Tool Safety Alarms and Warnings