Shop All Cordless Tool Accessories
Milwaukee Tool
M18 REDLITHIUM XC5.0 Starter Kit
Mfr # 48-59-1850
Zoro # G0060685
product price: $199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- For Use With Milwaukee M18 Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool Battery Included
- Includes M18 Redlithium XC5.0 Extended Capacity Battery Pack, M18 and M12 Multi-Voltage Battery Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-59-1850
- Zoro # G0060685
- UPC # 045242350636
- Country of Origin Viet Nam
- Category Cordless Tool Accessories
Dimensions
Size | Extended Capacity (XC) |
Description
Battery and Charger Kit, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Standard, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series XC, Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Wireless Tool Tracking No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11004375)
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12X50, Zinc Silver Met, Comp:Stainless Steel Bright (K1626.5123X50)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 8 In Scalloped, 13" L (31628B)
- RUKO TIN Step Drill Size 2, 1/8 -1/2" (101702T)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack w/ Rapid Charger (48-59-1200)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit (48-59-1880)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit (48-59-1835)
- MILWAUKEE TOOL M18 High Output Xc8.0 Starter Kit (ML48-59-1880)
- MILWAUKEE TOOL M12 Fuel 3/8" Ratchet Protective Boot (49-16-2557)
- MILWAUKEE TOOL M18 REDLITHIUM CP2.0 Battery, 2.0Ah, Compact, 18V, Li-Ion Battery (48-11-1820)
- MILWAUKEE TOOL Underbody Light and Flashlight (2126-20, 2011R)
- Milwaukee Tool Cordless Tool Accessories