Shop All Cordless Tool Accessories
Milwaukee Tool
M18 REDLITHIUM FORGE XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion Battery
Mfr # 48-11-1861
Zoro # G310133358
original price:
$210.99
5% off
new price: $199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charger Included No
- Battery Chemistry Li-ion
- Battery Series FORGE(TM) XC6.0
- Voltage 18 V
- Number of Batteries Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1861
- Zoro # G310133358
- UPC # 045242797387
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Width | 3.3 in |
Length | 3.1 in |
Depth | 3.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Charger Included | No |
Battery Chemistry | Li-ion |
Item | Battery Pack |
Battery Series | FORGE(TM) XC6.0 |
Voltage | 18 V |
Number of Batteries Included | 1 |
Battery Capacity | 6 Ah |
Color | Black, Red |
Material | Plastic |
Standards | UL Listed |
For Use With | Milwaukee 18V Cordless Tools |
Cordless Tool Battery Platform | M18(TM) REDLITHIUM(TM) |
Cordless Tool Kit Contents | (1) Battery |
Battery Ampere-hour (Ah) | 6 |
Rechargeable | Yes |
Product Storage Included | No Case Included |
Description
Battery Pack, Battery Capacity 6 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Battery Series FORGE(TM) XC6.0, Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Wireless Tracking System Not Applicable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Striking face ring Wrench Size 65 mm L.290 mm (42050065)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Overall Length: 2" (20241)
- EAGLE TOOL US Carbide Tip Switch Bit Head, Masonry (ETM375)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short, 4 PK (61810)
- MILWAUKEE TOOL 10 ft. Concrete Vibrator Shaft (48-37-7010)
- MILWAUKEE TOOL Knockout Tool and Organizer, 18V DC (2676-23, 48-22-8435)
- MILWAUKEE TOOL M18 477 ACSR Jaw (49-16-2773)
- MILWAUKEE TOOL M18 14 Gauge Shear, M18 5.0 Pack (2636-20, 48-11-1850)
- MILWAUKEE TOOL M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
- MILWAUKEE TOOL Hose Clip Adapter (49-90-1959)
- DANTONA Power Tool Battery, TOOL-432LI-15 (TOOL-432LI-15)
- Milwaukee Tool Cordless Tool Accessories