Shop All Rotary and Straight Line Laser Levels
Milwaukee Tool
M18 RED ROTARY LASER KIT
Mfr # 3701-21
Zoro # G910905171
New Item
product price: $1,199.00
/ea
Free Shipping & Returns
$1,199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3701-21
- Zoro # G910905171
- UPC # 045242696161
- Country of Origin Viet Nam
- Category Rotary and Straight Line Laser Levels
Dimensions
Overall Depth | 12 1/8 in |
Tripod Thread Size | 5/8"-11 |
Overall Height | 10 in |
Overall Width | 10 3/16 in |
Description
Laser Level Kit, Accuracy 3/32 in @ 100 ft, Battery Type 18V Lithium Ion, Bluetooth Not Bluetooth Compatible, Features 70 Hours of Run-Time, ONE-KEY Tracking and Tool Management, Strobe Light Protection, Withstands 1.5 m Drops, Includes (2) AA Batteries, Case, M18(TM) and M12(TM) Multi-Voltage Charger (48-59-1812), M18(TM) Redlithium(TM) XC Extended Capacity Battery (48-11-1828), Receiver (3701-21), Receiver Clamp, Red Exterior Rotary Laser Receiver (3711), Number of Beams 1, Number of Planes 1
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3", 24TPI, HSS Shank Jigsaw Blade, PK2 (T218A)
- HUBBELL Tool Retractor, 6 ft, For 1-3 lb tool weighing (BD-03)
- WIHA 6 mm Drive Socket Adapter, 1 pcs, Chrome Matte (28925)
- GENERAL TOOLS Telescoping Alligator Clip, 5-1/2 in. L (400)
- MILWAUKEE TOOL M18 GREEN ROTARY LASER ACCY KIT (3702-21)
- MILWAUKEE TOOL ROTARY LASER WALL MOUNT (48-35-3702)
- MILWAUKEE TOOL M12 Green 360-Degree Single Plane Laser (Tool Only) (3631-20)
- MILWAUKEE TOOL M18 RED ROTARY LASER ACCY KIT (3701-21T)
- MILWAUKEE TOOL Milwaukee 12 ft. Telescoping Laser Pole (48-35-1511)
- MILWAUKEE TOOL M12 Green Cross Line & Plumb Points Laser Kit (3622-21)
- MILWAUKEE TOOL Green Cross Line Laser (3421)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs