Shop All Rotary and Straight Line Laser Levels
Milwaukee Tool
M18 RED ROTARY LASER ACCY KIT
Mfr # 3701-21T
Zoro # G910905119
New Item
product price: $1,399.00
/ea
Free Shipping & Returns
$1,399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3701-21T
- Zoro # G910905119
- UPC # 045242696390
- Country of Origin Viet Nam
- Category Rotary and Straight Line Laser Levels
Dimensions
Overall Height | 10 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 12 1/8 in |
Overall Width | 10 3/16 in |
Description
Laser Level Kit, Accuracy 3/32 in @ 100 ft, Battery Type 18V Lithium Ion, Bluetooth Not Bluetooth Compatible, Features 70 Hours of Run-Time, ONE-KEY Tracking and Tool Management, Strobe Light Protection, Withstands 1.5 m Drops
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaStep Cutter Set 9/16, 13/16, 1-1/16 in. (506030-SET1)
- PROTO 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points (J5432S)
- TJ DAVIES CO Solid Retention Knob (PSP-270X15)
- GEARWRENCH 15 Piece 1/2" Drive 12 Point Standard SAE Socket Set (80731)
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser (Tool Only) (3624-20)
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser Kit (3624-21)
- MILWAUKEE TOOL Green Cross Line Laser (3421)
- MILWAUKEE TOOL ROTARY LASER WALL MOUNT (48-35-3702)
- MILWAUKEE TOOL Rotary Laser Receiver (3711)
- MILWAUKEE TOOL M12 Green 360-Degree Single Plane Laser (Tool Only) (3631-20)
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs