Shop All Cordless Combination Kits
Milwaukee Tool
M18 Recip Saw + Grinder, 5.0 Starter Kit
Mfr # 2621-20, 2680-20, 48-59-1850
Zoro # G206439205
product price: $495.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Reciprocating Saw
- Battery Capacity 5.0 Ah
- Number of Tools 2
- Includes Side Handle, Spanner Wrench, Tool Free Guard, Type 1 Guard, Type 27 Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2621-20, 2680-20, 48-59-1850
- Zoro # G206439205
- UPC # 045242333899
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Angle Grinder - Wheel Dia. | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Angle Grinder, Reciprocating Saw |
Battery Capacity | 5.0 Ah |
Number of Tools | 2 |
Includes | Side Handle, Spanner Wrench, Tool Free Guard, Type 1 Guard, Type 27 Guard |
Series | M18(TM) |
Battery Included | 35GJ99 |
Battery Model No. | 35GJ99 |
Cordless Tool Kit Contents | (2) Bare Tools, (1) Battery, (1) Charger |
Charger | 23Y581 |
Charger Included | 23Y581 |
Angle Grinder - Free Speed | 10000 RPM |
Item | Reciprocating Saw Kit |
Number of Batteries Included | 1 |
Battery Series | M18 REDLITHIUM |
Reciprocating Saw | 32NN09 |
Included Saws & Grinders | Reciprocating Saw (3000 SPM); Angle Grinder (10000 RPM) |
Reciprocating Saw - Tool Style | Full-Size |
Power Source | Cordless |
Angle Grinder | 5GUY2 |
Description
Reciprocating Saw Kit, Cordless Tools Included Angle Grinder, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes Side Handle, Spanner Wrench, Tool Free Guard, Type 1 Guard, Type 27 Guard, Tool Brand Milwaukee, Series M18(TM), Battery Included 35GJ99, Number of Batteries Included 1, Battery Model No. 35GJ99, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included 23Y581
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2809000)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28206SS)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3625)
- MILWAUKEE TOOL M18 FUEL Hammer Drill/Driver + HTIW Kit (2904-22, 2967-20)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2695-24)
- MILWAUKEE TOOL M18 Circ Saw, M18 SAWZALL, 2PK M18 6.0 (2732-20, 2821-20, 48-11-1862)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (3697-22)
- MILWAUKEE TOOL High Torque Impact Wrench, 1/2 in (2967-22, 2352-20)
- MILWAUKEE TOOL Combo Kit and Battery, 18 V, 450 cfm (3000-21, 48-11-1880)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2779-22, 2935AL-21)
- Milwaukee Tool Cordless Tools