Shop All Flaring & Swaging Tools
This Product is Discontinued
Milwaukee Tool
M18 ProPEX Expansion Tool (Discontinued)
Mfr # 2632-20
Zoro # G8537733
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Flare Type ProPEX(R)
- Capacity Tubing O.D. (In.) 3/8 - 1-1/2
- Tool Length 9 1/2 in
- Handle Style Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2632-20
- Zoro # G8537733
- UPC # 045242237746
- Country of Origin China
- Category Flaring & Swaging Tools
Dimensions
Tool Length | 9 1/2 in |
Overall Length (In.) | 9.2 |
Overall Length | 9.5 in |
Maximum Compatible Tube Size | 1 1/2 in |
Minimum Compatible Tube Size | 3/8 in |
Manufacturer Warranty Length | 5 yr Limited, 5 yr Tool |
Description
Cordless Expansion Tool, Battery Platform M18, Maximum Compatible Tube Size 1 1/2 in, Minimum Compatible Tube Size 3/8 in, Tool Series M18 ProPEX, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC, Power Source Cordless, Expansion Head Sizes Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.