Shop All Cordless Combination Kits
Milwaukee Tool
M18 Press Tool Kit, M18 Multi-Tool
Mfr # 2674-22C, 2626-20
Zoro # G505258453
original price:
$1,134.99
22% off
new price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Oscillating Tool, Pressing Tool
- Battery Capacity 2.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2674-22C, 2626-20
- Zoro # G505258453
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Oscillating Tool, Pressing Tool |
Battery Capacity | 2.0Ah |
Number of Tools | 2 |
Includes | 1 in F1807 Pex Crimp Jaw, 1/2 in F1807 Crimp Jaw, 3/4 in F1807 Pex Crimp Jaw |
Series | M18(TM) |
Battery Included | 38D765 |
Cordless Tool Kit Contents | (2) Batteries; (1) Battery Charger; (2) Bare Tools |
Battery Model No. | 38D765 |
Number of Batteries Included | 2 |
Item | Tool Combination Kit |
Green Environmental Attribute | Product is Rechargeable |
Charger | 23Y581 |
Case Included | (1) Hard Case |
Battery Series | M18 Redlithium |
Power Source | Cordless |
Charger Included | Yes |
Oscillating Tool | 20JX69 |
Light - Type | Work Light |
Description
Tool Combination Kit, Cordless Tools Included Oscillating Tool, Pressing Tool, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0Ah, Includes 1 in F1807 Pex Crimp Jaw, 1/2 in F1807 Crimp Jaw, 3/4 in F1807 Pex Crimp Jaw, Tool Brand Milwaukee, Series M18(TM), Battery Included 38D765, Number of Batteries Included 2, Battery Model No. 38D765, Battery Series M18 Redlithium, Charger 23Y581, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 18Mm Impact Socket (647165)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- MAHR Dial Indicator, 0.0002" Graduations, White (4335900)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Ext, Red, 2000 ft. (40-6535)
- MILWAUKEE TOOL M18 Band Saw Kit and 1/2" Impact Wrench (2829-22, 2962-20)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 4-Tool Combo Kit (2498-24)
- MILWAUKEE TOOL Battery Operated Crimping Tool Kit, 18.0V (2679-22, 49-16-KITA)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, Li-Ion (2695-24, 48-11-1850)
- MILWAUKEE TOOL M18 Cordless Combo Kit, 18 Volt DC, Lithium-Ion, Drill, Impact Driver, 2 Tools (2691-22)
- MILWAUKEE TOOL M12 FUEL 3/8" HS Ratchet, M12 Grease Gun (2567-22, 2446-20)
- MAKITA Cordless Combo Kit, 18.0 V, 3 Tools, 3 Batt (XT269R + BL1021B + DML801)
- Milwaukee Tool Cordless Tools