Shop All Cordless Combination Kits
Milwaukee Tool
M18 Press Tool Kit + M12 Inflator kit
Mfr # 2674-22C, 2475-21XC
Zoro # G212101448
original price:
$1,362.99
44% off
new price: $749.97
/ea
Free Shipping & Returns
$749.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Inflator, Press Tool
- Battery Capacity (2) 2 Ah, (1) 4 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2674-22C, 2475-21XC
- Zoro # G212101448
- UPC # 045242354320
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Inflator, Press Tool |
Battery Capacity | (2) 2 Ah, (1) 4 Ah |
Number of Tools | 2 |
Includes | (2) REDLITHIUM CP2.0 Battery Packs, 1 in PEX Crimp Jaws, 1/2 in PEX Crimp Jaws, 3/4 in PEX Crimp Jaws, Ball Inflation Needle, Carrying Case, Inflator Nozzle, M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM(TM) XC 4.0 Extended Capacity Battery Pack(48-11-2440), Multi-Voltage Charger, Presta Chuck, Schrader Chuck |
Series | M18 FUEL(TM) |
Battery Included | (2)38D765, 38D764 |
Item | Press Tool Kit and Inflator Kit |
Charger | 23Y581, 2XKZ7 |
Shop By | Hot Buys |
Cordless Tool Kit Contents | (3) Batteries; (2) Bare Tools; (2) Chargers |
Battery Model No. | (2)38D765, 38D764 |
Charger Included | Yes |
Power Source | Cordless |
Number of Batteries Included | 3 |
Case Included | (1) Carrying Case |
Wireless Tool Tracking | No |
Battery Series | XC; CP |
Description
Press Tool Kit and Inflator Kit, Cordless Tools Included Inflator, Press Tool, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2 Ah, (1) 4 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 3" Ball (175ADB38)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YP84)
- RIDGID Drum Liner, K-39 (68917)
- CLC WORK GEAR Tool Suspenders, Tool Belt Suspenders, Red, Elastic, 0 Pockets (110 RED)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 4 Tools (2696-24, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL Band Saw Kit, Metal Circ Saw (2729-22, 2782-20)
- MILWAUKEE TOOL ProPEX Expander Kits, Plastic Pipe Shear (2532-22, 2470-20)
- MILWAUKEE TOOL M12 FUEL 2-Tool Combo Kit (3497-22)
- MILWAUKEE TOOL M12 Pipe Shear Kit + M12 3/8" Ratchet (2470-21, 2457-20)
- MILWAUKEE TOOL M18 Combo Cmpt Hd/Hackz/1/4 Hex Imp D (2695-24, 2626-20)
- MILWAUKEE TOOL Vac Pump Kit and Impact Driver (2922-22, 2829-20, 48-39-0529)
- Milwaukee Tool Cordless Combination Kits