Shop All Press Tools & Accessories
Milwaukee Tool
M18 Press Kit, Packout Wall Kit, Tool Box
Mfr # 2922-22, 48-22-8480, 48-22-8442
Zoro # G609977526
product price: $4,246.99
/ea
Free Shipping & Returns
$4,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Features Creates Secure Joints in One Cycle, Flame-Free Refrigerant Line Connections, Jaw for One-Handed Use, Jaws Compatible with ACR Tube and Line Set, Jaws Compatible with Streamline ACR Press Fittings, Monitors and Reports Operation from Desktop and Mobile Devices
- Crimping Force 7,200 lb
- Pre-Press Battery Check Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2922-22, 48-22-8480, 48-22-8442
- Zoro # G609977526
- UPC # 045242573158
- Country of Origin Multiple
- Category Press Tools & Accessories
Dimensions
Maximum Compatible Pipe Size - Stainless Steel | 4 in |
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 1/2 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 2 in |
Manufacturer Warranty Length | 2 yr Battery, 5 yr Tool |
Overall Width | 3.1 in |
Maximum Compatible Pipe Size - Black Steel | 2 in |
Maximum Compatible Pipe Size | 4 in |
Overall Length | 14.2 in |
Minimum Compatible Pipe Size | 1/2 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
Overall Height | 4.5 in |
Maximum Compatible Tube Size - PEX | 2 in |
Maximum Compatible Tube Size - Copper | 4 in |
Description
Press Tool Kit and Storage, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included ProPress 1/2 in, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 2 in, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Tool Series FORCE LOGIC, Voltage 18 V, Press Tool Type Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 0.5 (3335111)
- SLOAN G2 Optima Plus 8186-1 (3250401)
- SLOAN Outlet Tube Gasket (F1003)
- SIGNET Paddlewheel Repair Kit, Red Cap (P51550-4)
- MILWAUKEE TOOL 4 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2658B)
- MILWAUKEE TOOL 1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2451C)
- MILWAUKEE TOOL M18 4"Ring (49-16-2658)
- MILWAUKEE TOOL M18 3/4" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2633P)
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2456M)
- MILWAUKEE TOOL M18 2 - 1/2"Ring (49-16-2656)
- MILWAUKEE TOOL M18 3/4" SS Jaw (49-16-2651S)
- Milwaukee Tool Press Tools & Accessories