Shop All Wet Dry Vacuums
Milwaukee Tool
M18 PACKOUT Wet/Dry Vacuum w 8.0 Battery
Mfr # 0970-20, 48-11-1880
Zoro # G201800260
Free Shipping & Returns
Not eligible for select promotions
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Collection Type Bagless
- Vacuum Filtration Type HEPA
- Average Brush Life Not Rated
- Tank Size 2.5 gal
- Vacuum Hose Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 0970-20, 48-11-1880
- Zoro # G201800260
- UPC # 045242567591
- Country of Origin Multiple
- Category Wet Dry Vacuums
Dimensions
Tank Size | 2.5 gal |
Vacuum Hose Dia. | 1 1/4 in |
Height | 12 3/4 in |
Vacuum Hose Length | 6 ft |
Length | 17 in |
Width | 10 1/2 in |
Description
Packout Wet and Dry Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scouring Pad, 5-3/4" L x 5" W, Yellow, PK15 (96Hex)
- TORNADO Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (97595)
- WARNER Nylon Stripper Brush, Soft Grip, Nylon (3410491)
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply Individually wrapped rolls, 550 Sheets/Roll, 80 Rolls (04460)
- MILWAUKEE TOOL M18 2.5 Gallon Wet/Dry Vac + Attachment (0970-20, 49-90-2023)
- MILWAUKEE TOOL Dual Shop Vac, 3-in-1 Brush, 2-in-1 Brush (0920-20, 49-90-2023, 49-90-2028)
- MILWAUKEE TOOL M18 FUEL 6 Gallon Wet/Dry Shop Vacuum (Tool Only) (0910-20)
- MILWAUKEE TOOL M18 2 Gallon Wet/Dry Vacuum (0880-20)
- MILWAUKEE TOOL M18 FUEL 12 Gallon Dual-Battery Wet/Dry Shop Vacuum Kit (0930-22HD)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Wet/Dry Vacuum (Tool Only) (0960-20)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94230)
- Milwaukee Tool Wet Dry Vacuums