Shop All Fixed- Mount Work Lights
Milwaukee Tool
M18 PACKOUT Light + PACKOUT Dolly
Mfr # 2357-20, 48-22-8410
Zoro # G712101481
original price:
$424.99
53% off
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards UL Listed
- Light Distribution 90 Degrees
- Includes (1) Deep Organizer
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2357-20, 48-22-8410
- Zoro # G712101481
- UPC # 045242559800
- Country of Origin Multiple
- Category Fixed- Mount Work Lights
Dimensions
Tool Width | 9 13/16 in |
Tool Height | 8 5/8 in |
Tool Length | 16 13/16 in |
Description
Light and Dolly, Battery Platform M18(TM) REDLITHIUM(TM), Series PACKOUT(TM), Brightness Level 1,000 lm, 1,500 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 1,000 lm, Light Output Mode High / Medium / Low, Mount Type Flat, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents (2) Bare Tools, Run Time 4 hr, 5.5 hr, 8 hr, 10 hr, 12 hr, 19 hr, 21.5 hr, 31 hr, Battery Included / Bare Tool Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8349)
- JESCO S601 series Input Pwr Connector Cable, connects S601 series to ST-PF-O (S601-CC15-BK)
- ILC Replacement for Damar 05649i replacement light bulb lamp (05649I DAMAR)
- ELCO LIGHTING 4 Adjustable Shower Trim with Clear Reflector and Frosted Lens Trim" (EL1412N)
- MILWAUKEE TOOL Color Match Light, Cordless, LED Lamp, 12 V (2127-20)
- MILWAUKEE TOOL M18 18V Cordless Led Trouble Light W/Usb Charging, 700 Lumens (ML2363-20)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light with Portable Base (Tool Only) (2123-20)
- MILWAUKEE TOOL Flood Light and Inverter (2366-20, 2846-20)
- MILWAUKEE TOOL M12 PACKOUT Flood Light with USB Charger (Tool Only) (2356-20)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- MAKITA Cordless Work Light, Tripod, Max 3600 lm (ML005G)
- Milwaukee Tool Fixed- Mount Work Lights