Shop All Circular Saws
Milwaukee Tool
M18 Metal Circular Saw, XC6.0 Battery
Mfr # 2782-20, 48-11-1865
Zoro # G905258480
product price: $450.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 5 3/8 in, 5 7/8 in
- Max. Cutting Depth @ 0 Deg. 2 in
- Blade Side Right
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2782-20, 48-11-1865
- Zoro # G905258480
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 5 3/8 in, 5 7/8 in |
Max. Cutting Depth @ 0 Deg. | 2 in |
Arbor Size | 7/8 in |
Tool Length | 14 3/4 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Series M18 FUEL, Primary Saw Application Metal, Blade Dia. 5 3/8 in, 5 7/8 in, Max. Blade Speed 3,900 RPM, Arbor Size 7/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Stainless Steel, Chip Catcher No, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 in, Max. Cutting Depth @ 45 Deg. N/A, Tool Length 14 3/4 in, Tool Weight 5.9 lb, Brushless Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- OTC Step Plate Adapter, 1-38", 1-1/8" (8060)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- IRWIN PLUG CUTTER 1/4"" (43904)
- MILWAUKEE TOOL M18 FUEL Track Saw + M18 XC5.0 Battery (2831-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Circular Saw, w/6.0 BATTERY PACK (2830-21HD, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 6-1/2" Circular Saw (2730-20)
- MILWAUKEE TOOL Reciprocating Saw, Cordless, Compact (2719-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL Metal Cutting Circular Saw (2782-20)
- MILWAUKEE TOOL Circular Saw Kit, Cordless, 3900 RPM (2782-20, 48-11-1835)
- VAUGHAN & BUSHNELL Saws V&B Bear Saw Dble Edge Pu (BS250D)
- Milwaukee Tool Circular Saws