Shop All Cordless Tool Accessories
Milwaukee Tool
M18 & M12 Multi-Voltage Charger
Mfr # 48-59-1812
Zoro # G4922486
product price: $79.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12.0 to 18.0
- Battery Capacity 3 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
- Includes (1) M18TM & M12TM Multi-Voltage Charger (48-59-1812)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-59-1812
- Zoro # G4922486
- UPC # 045242271276
- Country of Origin Viet Nam
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12.0 to 18.0 |
Battery Capacity | 3 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Includes | (1) M18TM & M12TM Multi-Voltage Charger (48-59-1812) |
Series | M18 & M12 |
Features | Accepts all M18(TM) and M12(TM) Battery Packs |
Category Type | Battery Charger |
Item | Battery Charger |
Number of Ports | 2 (Standard Charging) |
For Use With | Milwaukee(R) M12(TM) and M18(TM) Batteries |
Charger Output Voltage | 12.0 to 18.0 |
Charger Input Voltage | 120V |
For Battery Voltage | 12V, 18V |
Corded/Cordless | Cordless |
Charge Time | 60 min |
Plug Type | Two-Prong |
Charger Class | Standard |
Wireless Tool Tracking | No |
Indicator Light | Yes |
Charging Port Voltage | (1) 12V, (1) 18V |
Charging Type | Simultaneous |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 3 Ah, Charge Time 60 min, Number of Ports 2, Charging Port Voltage (1) 12V, (1) 18V, Charger Input Voltage 120V, Charger Class Standard, Charging Type Simultaneous, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With Milwaukee(R) M12(TM) and M18(TM) Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11650)
- EAZYPOWER Hex Key Bit, 5/32" (79362/B)
- INGERSOLL-RAND P" Anvil Assembly, 1/2 (2235P-A726)
- DREMEL Cordless Oscillating Tools, 13 1/2" L (MM20V-01)
- MILWAUKEE TOOL M18 Six-Pack Sequential Battery Charger (48-59-1806)
- MILWAUKEE TOOL M12 Four Bay Sequential Charger (48-59-1204)
- MILWAUKEE TOOL M12 Compact Charger and Power Source (48-59-1201)
- MILWAUKEE TOOL MX FUEL REDLITHIUM XC406 Extended Capacity Battery Pack (MXFXC406)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Hd12.0 12 Ah Battery (ML48-11-1812)
- MILWAUKEE TOOL M28 Lithium-Ion Battery Charger (C28C)
- MAKITA 18V LXT 5.0Ah Battery, 2PK (BL1850B-2)
- Milwaukee Tool Cordless Tools