Shop All Fixed- Mount Work Lights
Milwaukee Tool
M18 Light/Charger, M18 CP3.0 Battery
Mfr # 2357-20, 48-11-1835
Zoro # G005311399
product price: $335.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product is Rechargeable
- Number of Batteries 1
- Corded/Cordless Cordless
- Power Source Cordless
- Switch Type Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2357-20, 48-11-1835
- Zoro # G005311399
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Max. Height | 8 3/5 in |
Maximum Height | 8 5/8 in |
Description
Cordless Job Site Light, Battery Platform M18, Series M18, Light Output Mode High/Medium/Low, Brightness Level 1,000 lm, 1,500 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 1,000 lm, Maximum Height 8 5/8 in, Voltage 18 V DC, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number All Milwaukee M18 Series, Compatible Charger Model Number 23Y581, Focus Adjustable, Included Charger No, Includes (1) Bare Tool, (1) Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21442-12PK)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602132)
- ROYAL COVE 12 in. Vanity in Fixture White Uses Two 60-Watt Incandescent Medium Base Lamps (671385)
- BULBRITE Incandescent 40-Watt Nostalgic Edison T14 Tubular Light Bulb, Vintage Spiral Filament, 4 PK (861380)
- MILWAUKEE TOOL M18 18V Cordless/Corded Rover Dual Power Flood Light, 4,000 Lumens (ML2366-20)
- MILWAUKEE TOOL M18, Portable 18V Led Flood Light - 1100 Lumens (2361-20)
- MILWAUKEE TOOL M12 12V Cordless Rocket Dual Power Tower Light (ML2132-20)
- MILWAUKEE TOOL M12 12V Cordless Underbody Light, 1,200 Lumens (ML2126-20)
- MILWAUKEE TOOL Light/Charger and Inverter (2357-20, 2846-20)
- MILWAUKEE TOOL Light and Battery (2357-20, 48-11-1820)
- GLOBAL INDUSTRIAL 60in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48in Adj Height, 6ftCord (501695)
- Milwaukee Tool Fixed- Mount Work Lights