Shop All Portable Utility Fans
Milwaukee Tool
M18 Jobsite Fan M18 XC8.0 Battery
Mfr # 0886-20, 48-11-1880
Zoro # G706156695
product price: $307.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 8.0 Ah
- Includes AC Adapter, Battery
- Series M18
- Air Flow 284 cfm
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 0886-20, 48-11-1880
- Zoro # G706156695
- UPC # 045242351138
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Overall Height | 14 1/16 in |
Overall Width | 7 1/8 in |
Blade Diameter | 7 in |
Overall Length | 10 5/16 in |
Description
Fan and Battery, Battery Platform M18, Series M18, Blade Diameter 7 in, Number of Speeds 3, Air Flow 284 cfm, Oscillation Non-Oscillating, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 8.0 Ah, Battery Included / Bare Tool Battery Included, Voltage 18 V, Power Source Cordless, Battery Model Number 494D28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING CNT RIDGEVENT 11.25""X20' (OCVSRR)
- SCHNEIDER ELECTRIC Actuator, w/out Aux Switch, On/Off (AG14T020)
- MEPCO Head Assembly (ML9632)
- DIVERSITECH Plastic Condensate Drain Pan, 36x36 (6-3636L)
- MILWAUKEE TOOL M12 Mounting Fan M12 XC6.0 Battery (0820-20, 48-11-2460)
- MILWAUKEE TOOL M12 XC Battery 2PK + M12 Mounting Fan (48-11-2412, 0820-20)
- MILWAUKEE TOOL M18 Jobsite Fan, Cordless, 3-Speed Settings, 18 V, Includes AC Adapter, Red/Black, Tool-Only (0886-20)
- MILWAUKEE TOOL M18 Jobsite Fan & M18 REDLITHIUM CP2.0 Battery, Cordless Jobsite Fan, 18 V, Includes AC Adapter (0886-20, 48-11-1820)
- GLOBAL INDUSTRIAL 24 Portable Tilt Blower Fan, Direct Drive (607220)
- MERCURY FLOOR MACHINES High Roller Air Mover - 1/2 hp, 3 speed, with 20' cord. w/ retractable handle and wheels. (90-2000WH)
- PRO-SERIES Air Mover Blower Utility Floor 900 CFM Fan with Daisy Chain (AIRMOVER)
- Milwaukee Tool Portable Utility Fans