Shop All Tire Inflation Kits
Milwaukee Tool
M18 Inflator+M18 6.0 2PK Battery+Charger
Mfr # 48-59-1802, 48-11-1862, 2848-20
Zoro # G511631622
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes All Brass Schrader Chuck, Inflation Needle, Inflator Nozzle, Presta Chuck
- Application Passenger, Light Truck and Other Medium Duty Tires
- Voltage 18 V
- Hose Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-59-1802, 48-11-1862, 2848-20
- Zoro # G511631622
- UPC # 045242541362
- Country of Origin Multiple
- Category Tire Inflation Kits
Dimensions
Hose Length | 36 in |
Overall Width | 6 3/8 in |
Overall Length | 13 13/16 in |
Overall Height | 7 13/16 in |
Description
Inflator, Batteries and Charger, Power Source Cordless, Battery Platform M18(TM) REDLITHIUM(TM), Voltage 18 V, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 6.0 Ah, Number of Batteries Included 2, Maximum Air Pressure 150 psi, Minimum Air Pressure 0 psi, Hose Length 36 in, Battery Included / Bare Tool Battery Included, Includes All Brass Schrader Chuck, Inflation Needle, Inflator Nozzle, Presta Chuck, Tool Weight 7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 30A/125V Locking Receptacle (305CRR)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Blk/Clear/Red/Amber (265)
- PERKO Locking Gas Cap F/ Non- Vent Fill 0520 0527 0528 0557 (1324DP1BLK)
- D-A LUBRICANT CO D-A AutoTrans G3 Transmission Oil - 12/1 Quart Case (54506)
- MILWAUKEE TOOL M12 TrueFill Cordless Compact Inflator 0-120 PSI (2475-20)
- MILWAUKEE TOOL M18 Cordless Inflator, 150 psi Max., 36 in Hose Length, Bare Tool (2848-20)
- MILWAUKEE TOOL M18 Inflator, M18 XC5.0 Battery (2848-20, 48-11-1850)
- MILWAUKEE TOOL Compact Inflator Kit, 120 PSI, w/Battery (2475-21XC, 48-11-2420)
- MILWAUKEE TOOL M12 Battery Pack, M12 Compact Inflator (48-11-2412, 2475-20)
- MILWAUKEE TOOL M12 Compact Inflator (2475-20)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Angle Ball Foot Brass Chuck with Shut-off Valve (T04)
- Milwaukee Tool Tire Inflation Kits