Shop All Cordless Impact Tools
Milwaukee Tool
M18 HTIW 1/2" KIT + 1/2" 15PC SCKT SET
Mfr # 2967-22, 49-66-6802
Zoro # G110997853
product price: $971.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brushless Motor Yes
- Voltage 18 V
- Battery Capacity (2) 5.0 Ah
- Includes (2) Batteries, Carrying Case, Charger, Socket Set
- Clutch Style Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2967-22, 49-66-6802
- Zoro # G110997853
- UPC # 045242601561
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Head Height | 7 5/8 in |
Overall Length | 7 5/8 in |
Head Width | 3 1/8 in |
Description
Impact Wrench Kit and Sockets, Drive Size 1/2 in Square, Max. Torque 1,500 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 7.5 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs, Includes (2) Batteries, Carrying Case, Charger, Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher (Tool Only) (2684-20)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- HOUGEN-OGURA 1/2 in. Round Punch (76340)
- CRESCENT NICHOLSON 6" Flat Double/Single Cut Warding Smooth File (16729NN)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 2351-20)
- MILWAUKEE TOOL HTIW Kit, 1/2" Drive, 900 ft-lb Torque (2966-22)
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet Kit (2567-22)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 3/8" Compact Impact Wrench w/ Friction Ring (2758-20)
- MILWAUKEE TOOL Impact Wrench, Bare Tool, Battery, 12VDC (2555-20, 48-11-2420)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2565P-20, 48-11-2440)
- MAKITA Impact Wrench Kit, Cordless, 18VDC, 10 1/2 (XWT04S1)
- Milwaukee Tool Cordless Tools