Shop All Cordless Hammer Drills
Milwaukee Tool
M18 HAMMERVAC Dedicated Dust Extractor
Mfr # 2712-DE
Zoro # G9010705
product price: $174.97
/ea
Free Shipping & Returns
$174.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- For Use With 32NT37, 32NT38
- Length 4-1/2"
- Width 15.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2712-DE
- Zoro # G9010705
- UPC # 045242303625
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Length | 4-1/2" |
Width | 15.47" |
Overall Depth | 4 1/2 in |
Overall Width | 15 1/2 in |
Overall Length | 12 in |
Compatible Hose Diameters | 1 in |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 1 in, Wet or Dry Use Dry, Filtration Type HEPA, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number 2712-22, Compatible with Grainger Part Number 32NT37, 32NT38, Battery Series M18, Kit Contents (1) Bare Tool, Number of Pieces 1, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95921)
- A E S INDUSTRIES Pocket Blow Gun (315)
- WESTWARD Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short (54TU62)
- URREA Hammer, machined black head 40Oz (1340PN)
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver (2607-20)
- MILWAUKEE TOOL Milwaukee 2712-22 M18 Fuel 1" Sds Plus Rotary Hammer Kit (2712-22)
- MILWAUKEE TOOL M18 Compact 1/2 Hammer Drill/Driver Bare Tool Only, (2607-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/2 in. Hammer Drill/Driver - Tool Only (ML3404-20)
- MILWAUKEE TOOL M18 Rotary Hammer, M18 Battery Pack (2915-20, 48-11-1865)
- MILWAUKEE TOOL M12 3/8” Hammer Drill/Driver Kit (2408-22)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD797B)
- Milwaukee Tool Cordless Hammer Drills