Shop All Cordless Combination Kits
Milwaukee Tool
M18 Hammer Drill Kit, M18 Impact Wrench
Mfr # 2717-22HD, 2962-20
Zoro # G105258396
product price: $1,191.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Wrench
- Battery Capacity 8.0Ah
- Number of Tools 2
- Includes Carrying Case, Grease, Side Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2717-22HD, 2962-20
- Zoro # G105258396
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | SDS-Max |
Impact Wrench - Sq. Size | 1/2 in |
Description
Tool Combination Kit, Cordless Tools Included Hammer Drill, Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 8.0Ah, Includes Carrying Case, Grease, Side Handle, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included 494D28, Number of Batteries Included 2, Battery Model No. 494D28, Battery Series M18 Redlithium, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Batteries; (2) Bare Tools; (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cylinder Grip Fold-Down Size:1 D=M04, L=35, L1=40, Thermoplastic, Comp:Steel (K1469.104)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3-1/2In (59000)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No6 To (49-TX-06)
- MILWAUKEE TOOL Smooth Blade Insulation Knife (48-22-1921)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2877-22, 2935AL-21)
- MILWAUKEE TOOL M18 Band Saw Kit and M18 Metal Circ Saw (2829-22, 2782-20)
- MILWAUKEE TOOL M18 Press Tool Kit + M12 Inflator kit (2674-22P, 2475-21XC)
- MILWAUKEE TOOL M18 Combo Cmpt Hd/Hackz/1/4 Hex Imp D (2695-24, 2626-20)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2429-21XC, 2457-20)
- MILWAUKEE TOOL Cordless Combo Kit, Multi-Tool, Blower (2696-24, 2626-20, 0884-20)
- MAKITA 12V CXT 15 Ah Cordless 4Piece Combo Kit (MAKCT411)
- Milwaukee Tool Cordless Tools