Shop All Cordless Combination Kits
Milwaukee Tool
M18 Hammer Drill Kit, M18 Braking Grinder
Mfr # 2717-22HD, 2980-20
Zoro # G805258375
product price: $1,191.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Hammer Drill
- Battery Capacity 8.0Ah
- Number of Tools 2
- Includes Carrying Case, Grease, Side Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2717-22HD, 2980-20
- Zoro # G805258375
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Angle Grinder - Wheel Dia. | 4 1/2 in |
Hammer Drill - Chuck Size | SDS-Max |
Description
Tool Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 8.0Ah, Includes Carrying Case, Grease, Side Handle, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included 494D28, Number of Batteries Included 2, Battery Model No. 494D28, Battery Series M18 Redlithium, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Batteries; (2) Bare Tools; (1) Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Tire Bead Seater (5713)
- WILTON Combination Vise, 13-51/64" L, 7-1/2" H (675U)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 20"x5 (CF549)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL 1/2 " CPIW (2882-22, 2855-20)
- MILWAUKEE TOOL M18 6Tool Kit, M18 XC5.0 Batt, MultiTool (2696-26, 48-11-1850, 2626-20)
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- MILWAUKEE TOOL M12 FUEL 2-Tool Kit w M12 5.0 Battery (3497-22, 48-11-2450)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL 1/2 " CPIW (2880-22, 2855-20)
- MILWAUKEE TOOL MX POWER SUPPLY KIT w M18 2-Tool Kit (MXF002-2XC, 3697-22)
- Milwaukee Tool Cordless Tools