Shop All Cordless Combination Kits
Milwaukee Tool
M18 Hackzall Kit w M18 1/2" Hammer Drill
Mfr # 2719-21, 2904-20
Zoro # G906439277
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Reciprocating Saw
- Battery Capacity 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2719-21, 2904-20
- Zoro # G906439277
- UPC # 045242502974
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Reciprocating Saw Kit, Cordless Tools Included Hammer Drill, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes Contractor Bag, M18 XC5.0 REDLITHIUM Battery Pack, M18/M12 Multi Voltage Charger, Tool Brand Milwaukee, Series M18(TM), Battery Included 35GJ99, Number of Batteries Included 1, Battery Model No. 35GJ99, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included 23Y581
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER PRODUCTS Spyder Products 00134 3 Count Scraper Blade Assortment Pack (134)
- KNIPEX 3 Piece Kraft 2 Plastic Grip Plier Set Dipped Handle (00 20 08 US2)
- MAYHEW Chisel, 1/2in. Tip, 12in. L, Steel (70207)
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr 2Mm Hex 1-15/16"49Mm (AM-2MM)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-11-1850, 48-32-4403)
- MILWAUKEE TOOL Cordless, 18volt, w/Sawzall (3697-22, 2821-20)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Brush Cutter Att (3000-21, 49-16-2738)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 FUEL Grease Gun (2554-22, 2446-20)
- MILWAUKEE TOOL M12 FUEL 2-Tool Combo Kit (3497-22)
- Milwaukee Tool Cordless Combination Kits