Shop All Cordless Grinders
Milwaukee Tool
M18 Grinder, M18 XC6.0 Battery Pack
Mfr # 2880-20, 48-11-1865
Zoro # G005258502
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Handle Type Inline
- Brushless Motor Yes
- Series M18 FUEL(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2880-20, 48-11-1865
- Zoro # G005258502
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Wheel Diameter | 4 1/2 in, 5 in |
Overall Length | 12 3/4 in |
Spindle Thread Size | 5/8 in-11 |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 6.0Ah, Cordless Tool Kit Contents (1) Battery; (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Switch Location Bottom, Max. Speed 8,500 RPM, Minimum Speed 0 RPM, Speed Ranges 0 to 8,500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Progressive Blow Gun (019490022)
- ABB OHB65L6, PISTOL HANDLE 6X65MM BLACK (OHB65L6)
- PROTO 3/8" Drive Deep Impact Socket Set, Metric, 11 pcs (J72212)
- BOSCH 4In 8TPI Bi-Metal Jigsaw Blade, PK100 (T127DF100)
- MILWAUKEE TOOL Braking Grinder and Battery Kit (2904-20, 48-59-1880)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch Kit (2882-22)
- MILWAUKEE TOOL Grinder and Battery Kit (2880-20, 48-59-1880)
- MILWAUKEE TOOL Braking Grinder, 4 1/2in and 5in, No Lock (2880-20, 2854-20)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Straight Die Grinder Kit (2486-22)
- MILWAUKEE TOOL Bare Tool Angle Grinder, 18V DC, 6 in Wheel Diameter (2980-20)
- MILWAUKEE TOOL M12 12V Cordless Rotary Tool Grinder (ML2460-20)
- Milwaukee Tool Cordless Tools