Shop All Cordless Combination Kits
Milwaukee Tool
M18 Grinder Kit w M18 1/2" Hammer Drill
Mfr # 2980-22, 2904-20
Zoro # G606439188
product price: $782.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Hammer Drill
- Battery Capacity 6.0Ah
- Number of Tools 2
- Includes Back Flange, FIXTEC Nut, Side Handle, Type 27 Guard, Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2980-22, 2904-20
- Zoro # G606439188
- UPC # 045242537624
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Angle Grinder - Wheel Dia. | 6 in |
Drive Size | 1/2 in |
Description
Grinder Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 6.0Ah, Includes Back Flange, FIXTEC Nut, Side Handle, Type 27 Guard, Wrench, Tool Brand Milwaukee, Series M18(TM), Battery Included 481Z44, Number of Batteries Included 2, Battery Model No. 481Z44, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included 23Y581, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM150P10K)
- GREENLEE Driver Right Angle (33786G)
- WILDE TOOL PLIERS SLIP JT FLUSH 6 1/2 IN (0262FP.NP/CC)
- EXCEL BLADES #12 Mini Curved Blades, 5PK (20012IND)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- MILWAUKEE TOOL HTIW and Grease Gun Kit, w/Contractor Bag (2967-22GG)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 Compact Inflator (2554-22, 2475-20)
- MILWAUKEE TOOL Handheld Core Drill Kit/Battery Pack (MXF301-2CP, MXFCP203)
- MILWAUKEE TOOL Press Tool Kit, Band Saw and Blades (2941-21, 2953-20)
- MILWAUKEE TOOL Band Saw and Nibbler (2529-20, 2476-20)
- DEWALT Cordless Hammer Drill Kit w/Grinder (DCD996P2/DCG412B)
- Milwaukee Tool Cordless Combination Kits