Shop All Rotary and Straight Line Laser Levels
Milwaukee Tool
M18 GREEN ROTARY LASER ACCY KIT
Mfr # 3702-21
Zoro # G410905169
New Item
product price: $1,999.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 2
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3702-21
- Zoro # G410905169
- UPC # 045242695935
- Country of Origin Viet Nam
- Category Rotary and Straight Line Laser Levels
Dimensions
Overall Height | 10 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 12 1/8 in |
Overall Width | 10 3/16 in |
Description
Laser Level Kit, Accuracy 1/16 in (Horizontal) @ 100 ft, 1/8 in (Vertical) @ 100 ft, Battery Type 18V Lithium Ion, Bluetooth Not Bluetooth Compatible, Features ONE-KEY Tracking and Tool Management, Strobe Light Protection, Withstands 1.5 m Drops
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Syphon Spray Gun (79WG)
- SUNEX 3/4" Drive Drive, 3/4" Fem-1/2" Male Super Adapter, SAE (4305)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 1 Cut D (4TGY9)
- STARRETT Indicator Attachment for Magnetic Bases (657Y)
- MILWAUKEE TOOL M12 Single Plane Laser + CP3.0 Battery (3631-20, 48-11-2430)
- MILWAUKEE TOOL REDLITHIUM USB Green 3-Point Laser (3510-21)
- MILWAUKEE TOOL M12 Cross/Point Laser + XC4.0 Battery (3622-21, 48-11-2440)
- MILWAUKEE TOOL 72 in. Laser Tripod (48-35-1411)
- MILWAUKEE TOOL M12 Green 360-Degree Single Plane Laser (Tool Only) (3631-20)
- MILWAUKEE TOOL REDLITHIUM USB Green Cross Line & Plumb Points Laser (3522-21)
- JOHNSON LEVEL & TOOL Self-Leveling Cross-Line Laser Level (40-0912)
- Milwaukee Tool Rotary and Straight Line Laser Levels