Shop All Grease Guns
Milwaukee Tool
M18 Grease Gun 400g Clear Barrel
Mfr # 49-16-2646
Zoro # G5166734
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 2646-20, 2646-21CT, 2646-22CT
- Size 400g
- Sub-Category Grease Gun Barrels
- Accessory Type Clear Grease Gun Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2646
- Zoro # G5166734
- UPC # 045242285037
- Country of Origin China
- Category Grease Guns
Dimensions
Size | 400g |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grease Gun Barrel |
For Use With | 2646-20, 2646-21CT, 2646-22CT |
Sub-Category | Grease Gun Barrels |
Accessory Type | Clear Grease Gun Barrel |
Capacity | 14 oz |
Compatible with Manufacturer Model Number | 2646-20, 2646-21CT, 2646-22CT |
Compatible Product Type | M18 Cordless 2-Speed Grease Guns |
Description
Grease Gun Clear Barrel,400g,For Use With Mft. No. 2646-21CT, 2646-22CT, 2646-20,Includes (1) Grease Gun 400g Clear Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6314 2RSR C3, Deep Groove Ball Bear, SRow 140320Mm (6314 2RSR C3)
- POWERFLITE AX25 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (AX25-2)
- FESTO Compact Cylinder ADN-32-80-A-P-A (ADN-32-80-A-P-A)
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 ZZ PRX)
- MILWAUKEE TOOL CordlessSpeedGrease, 18volt, GunGreaseCoup (2646-21CT, 49-16-2648)
- MILWAUKEE TOOL M12 Grease Gun Kit w/ M12 Inflator & 15 PC Ratcheting Wrench Set SAE (2446-21XC, 2475-20, 48-22-9416)
- MILWAUKEE TOOL 48" Grease Gun Replacement Hose w/ HP Coupler (49-16-2647)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-22CT / 48-11-1820)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun Kit (2446-21XC)
- MILWAUKEE TOOL High Pressure Grease Coupler, For 2446-20/2646-20/2646-21CT/2646-22CT, 2 Pack (49-16-2649)
- LINCOLN LUBRICATION 2 Way Loading Lever Action Grease Gun with 5" Extension (1132)
- Milwaukee Tool Grease Guns