Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL w/ONE-KEY 3/8" Compact Impact Wrench w/ Friction Ring
Mfr # 2758-20
Zoro # G2000376
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Voltage 18 V
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2758-20
- Zoro # G2000376
- UPC # 045242363889
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 5 7/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 210 ft-lb, Bare Tool, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Tool Length 5-7/8 In., Tool Weight 2.4 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 35GJ99
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/4-E (44916)
- WERA Plain L Key, 5/64 in Tip Size, 4 in Long, 4 in Short (05022630001)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS3625CT)
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet Kit (2567-22)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver Kit (2462-22)
- MILWAUKEE TOOL M18 3/8" MTIW w Ring + 43PC Socket Set (2854-22R,49-66-7009)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring (Bare Tool) (2565-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Impact Driver Kit (ML2453-21P)
- MILWAUKEE TOOL M18 FUEL 1 in. High Torque Impact Wrench with ONE-KEY Kit (2867-22)
- MAKITA CXT 12V Max Impact Driver Kit (DT03R1 + E-01666)
- Milwaukee Tool Cordless Impact Tools