Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Pin Detent
Mfr # 2759-20
Zoro # G2000419
product price: $259.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$259.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Drive Size 1/2 in Square
- Max. Torque 220 ft-lb
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2759-20
- Zoro # G2000419
- UPC # 045242363919
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 6 1/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 220 ft-lb, Bare Tool, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Tool Length 6-1/8 In., Tool Weight 2.5 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 35GJ99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- MILWAUKEE TOOL & EQUIPMENT 5 pc. Bi-Metal T-Shank Jig Saw Blade Set (49-22-1178)
- M-D Trowel Notch V Angled 1/8In (20061)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 1/2 in L (54TL86)
- MILWAUKEE TOOL Milwaukee M18 FUEL„¢ w/ ONE-KEY„¢ High Torque Impact Wrench 3/4" Friction Ring Kit (2864-22)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring (2759B-20)
- MILWAUKEE TOOL Impact Wrench, Cordless, Full-Size, 18VDC, Series: M18 FUEL (2867-22, 48-11-1880)
- MILWAUKEE TOOL M12 FUEL 3/8 in. Right Angle Impact Wrench with Friction Ring (Bare Tool) (2564-20)
- MILWAUKEE TOOL HTIW and Battery (2869-20, 48-11-1812)
- MILWAUKEE TOOL 18V 3/8" Friction Ring (2758-20, 48-11-1820)
- DEWALT Cordless Combination Kit, 2 Tools, 20V DC (DCK278C2)
- Milwaukee Tool Cordless Impact Tools