Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring
Mfr # 2759B-20
Zoro # G2000391
Free Shipping & Returns
Not eligible for select promotions
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Features Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Power state Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection
- Handle Type Pistol Grip
- Drive Configuration Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2759B-20
- Zoro # G2000391
- UPC # 045242363957
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 6 1/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 220 ft-lb, Bare Tool, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Tool Length 6-1/8 In., Tool Weight 2.5 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 35GJ99
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 48" Long, Nickel Plate (C71)
- CAPRI TOOLS 3/8 in x 7/16 in Super-Thin Open End Wrench (11850-38716)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Yellow (40230EC04)
- SUNEX 3/4" Drive Impact Socket 6 (432M)
- MILWAUKEE TOOL M18 3/8" COMPACT IMP WRENCH W/BARE TOOL (ML2854-20)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2967)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring Kit (2854-22R)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2555P-20, 48-11-2440)
- MILWAUKEE TOOL M12 Fuel 12V 3/8 in. Drive Right Angle Impact Wrench W/Friction Ring - Tool Only (ML2564-20)
- MILWAUKEE TOOL M18 ONE-KEY 1/2" HTIW + 29PC Socket Set (2862-22R,49-66-7016)
- DEWALT 20V 1/4 in. Cordless 3-speed Impact Driver Kit with (2) 2.0Ah Batteries (DCF887D2)
- Milwaukee Tool Cordless Impact Tools