Shop All Line Trimmers & Brush Cutters
Milwaukee Tool
M18 Fuel Trimmer, Extension Attachment
Mfr # 2825-20ST, 49-16-2721
Zoro # G103552298
product price: $316.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Includes (1) M18 FUEL Power Head with QUIK-LOK, (1) M18 FUEL QUIK-LOK String Trimmer Attachment (49-16-2717)
- Engine Electric
- Cutting Width 14 to 16 in
- Engine Displacement Not Gas Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2825-20ST, 49-16-2721
- Zoro # G103552298
- Country of Origin Mexico
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 14 to 16 in |
Line Diameter | 0.1 in |
Shaft Length | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer and Extension |
Fuel Type | Battery |
Includes | (1) M18 FUEL Power Head with QUIK-LOK, (1) M18 FUEL QUIK-LOK String Trimmer Attachment (49-16-2717) |
Engine | Electric |
Engine Displacement | Not Gas Powered |
Run Time | 1 hr |
Battery Voltage | 18 V DC |
Shaft Type | Straight |
Charge Time | 90 min |
Line Advance | Bump Feed |
Green Environmental Attribute | Product is Rechargeable |
Battery Type | Li-Ion |
Included Charger | No |
Charger Replacement | 45LD79 |
Product Type | Cordless String Trimmer |
Voltage | 18 V DC |
Charger Model Number | No |
Bare Tool/Battery Included | Bare Tool |
Tool Series | M18 FUEL(TM) Series |
Battery Platform | M18(TM) REDLITHIUM(TM) |
Description
String Trimmer and Extension, Cutting Width 14 to 16 in, Line Diameter 0.1 in, Line Advance Bump Feed, Shaft Type Straight, Shaft Length 40 in, Battery Platform M18(TM) REDLITHIUM(TM), Bare Tool/Battery Included Bare Tool, Tool Series M18 FUEL(TM) Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS San Francisco 49ers Stadium Seat (627-80)
- MUDDY Deluxe Tower, 5 ft. (MUD-BBT200)
- SCOTTY Nylon Snap Hook Black 6-Pack (590-BK)
- BIRCHWOOD CASEY Gong One Hole 3/8" AR500 Steel, 10 (BC-47614)
- MILWAUKEE TOOL String Trimmer/Bristle Brush Attachment (2825-21ST, 49-16-2741)
- MILWAUKEE TOOL M18 FUEL String Trimmer, EXTRA Hedge Trimmer AND Edger Attachments (2825-21ST, 49-16-2719, 49-16-2718)
- MILWAUKEE TOOL M18 FUEL Brush Cutter (Tool Only) (3015-20)
- MILWAUKEE TOOL M18 FUEL String Trimmer w/ QUIK-LOK, EXTRA FUEL Blower AND Glasses (2825-21ST, 2724-20, 48-73-2020)
- MILWAUKEE TOOL String Trimmer/Rubber Broom Attachment (2825-21ST, 49-16-2740)
- MILWAUKEE TOOL String Trimmer and Pole Saw Attachment (2825-21ST, 49-16-2720)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100C1)
- Milwaukee Tool Trimmers